Motion
410KALTPRPLZ4HSK

MASTER LOCK COMPANY
410KALTPRPLZ4HSK

Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Purple Color, 3 in Vertical Clearance
MI ITEM #04602448
MFR #410KALTPRPLZ4HSK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER LOCK COMPANY
410KALTPRPLZ4HSK

Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Purple Color, 3 in Vertical Clearance
MI ITEM #04602448
MFR #410KALTPRPLZ4HSK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
410KALTPRPLZ4HSK 10 SETS OF 100

Specifications

  • Key Type
    Keyed Alike
  • Colored Body Or Bumper
    Colored Body
  • Body/Bumper Color
    Purple
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Steel
  • Body Material
    Thermoplastic
  • Body Height
    1-3/4 in
  • Body Width
    1-1/2 in
  • Vertical Clearance
    3 in
  • Horizontal Clearance
    25/32 in
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Safety Features
    Dielectric, Key Retaining
  • Standards Met
    OSHA
  • Includes
    Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text