Motion
PCM 121412 E

SKF
PCM 121412 E

Die & Mold Plain-Bearing - 12 mm Bore, 12 mm Length, Metal-Polymer Composite Material
MI ITEM #04602561
MFR #PCM 121412 E
Your Price$9.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 121412 E

Die & Mold Plain-Bearing - 12 mm Bore, 12 mm Length, Metal-Polymer Composite Material
MI ITEM #04602561
MFR #PCM 121412 E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.26/each(List $12.79)

Overview

Mfr description
PCM 121412 E

Specifications

  • Bushing Type
    Plain Sleeve
  • Additional Details
    Maintenance-Free;Thin-Walled Construction
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    12 mm
  • Overall Length
    12 mm
  • Groove Type
    Graphite-Filled Grooves
  • Description
    PTFE composite straight bushing
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Ground Type
    Ground
  • Series
    PCM
  • Weight
    0.44 lbs
  • Overall Thickness
    1 mm
  • UPC_NO
    7316571851679
  • Material
    PTFE composite
  • Outside Diameter
    14 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    0.4724 in, 12 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    PCM 121412 E
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought