Motion
1000-8M-12

MEGADYNE
1000-8M-12

RPP, 8 mm Pitch, 1000 mm Pitch Length, 12 mm Width, 125 Teeth, Chloroprene Material
Mi Item #04602866
MFR #1000-8M-12
Price$46.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1000-8M-12

RPP, 8 mm Pitch, 1000 mm Pitch Length, 12 mm Width, 125 Teeth, Chloroprene Material
Mi Item #04602866
MFR #1000-8M-12

Mfr description
1000-8M-12 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.80/each

Specifications

Dimensions

  • Overall Length
    1000 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    1000 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)