1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1000W16
Variable Speed Belt - 17 mm Top Width, 1000 mm Pitch Length, 6 mm Overall Height, Rubber
Mi Item #
04602892
MFR #
1000W16
Price
$140.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
MEGADYNE 1000W16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1000W16
Variable Speed Belt - 17 mm Top Width, 1000 mm Pitch Length, 6 mm Overall Height, Rubber
Mi Item #
04602892
MFR #
1000W16
Mfr description
1000W16 METRIC VSB
High Modulus Tensile Members - Ensures minimum stretch and excellent belt length stability.
Raw Edge Sidewalls - Provides maximum grip and smooth, quiet performance.
Oil & Heat Resistant - Delivers excellent durability in harsh environments.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$140
.47
/each
Add to Cart
Specifications
Dimensions
Groove Angle
28 °
Overall
Height
6 mm
Pitch Length
1000 mm
Top
Width
17 mm
Details
Material
Rubber
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items