1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1000XXH675
XXH, 1.2500 in Pitch, 2540 mm Pitch Length, 67.5000 in Width, 80 Teeth, Chloroprene Material
MI ITEM #
04602898
MFR #
1000XXH675
List Price
$2,212.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1000XXH675
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1000XXH675
XXH, 1.2500 in Pitch, 2540 mm Pitch Length, 67.5000 in Width, 80 Teeth, Chloroprene Material
MI ITEM #
04602898
MFR #
1000XXH675
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,212.37
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1000XXH675 TIMING BELT
Specifications
Belt Type
XXH
Pitch
1.2500 in
Overall Length
2540 mm
Overall Width
67.5000 in
Material
Chloroprene
Number Of Teeth
80
Pitch Length
2540 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data