Motion
1000XXH700

MEGADYNE
1000XXH700

XXH, 1.2500 in Pitch, 2540 mm Pitch Length, 1778 mm Width, 80 Teeth, Chloroprene Material
MI ITEM #04602899
MFR #1000XXH700
Price$2,212.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1000XXH700

XXH, 1.2500 in Pitch, 2540 mm Pitch Length, 1778 mm Width, 80 Teeth, Chloroprene Material
MI ITEM #04602899
MFR #1000XXH700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,212.37/each

Specifications

Dimensions

  • Overall Length
    2540 mm
  • Overall Width  
    1778 mm
  • Pitch
    1.2500 in
  • Pitch Length
    2540 mm

Details

  • Belt Type
    XXH
  • Material
    Chloroprene
  • Number Of Teeth  
    80

Overview

Mfr description
1000XXH700 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought