Motion
100T10/610

MEGADYNE
100T10/610

T10, 10 mm Pitch, 610 mm Pitch Length, 100 mm Width, 61 Teeth, Thermoset PU 88 ShA Material
Mi Item #04602969
MFR #100T10/610
Price$243.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
100T10/610

T10, 10 mm Pitch, 610 mm Pitch Length, 100 mm Width, 61 Teeth, Thermoset PU 88 ShA Material
Mi Item #04602969
MFR #100T10/610

Mfr description
100T10/610 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.07/each

Specifications

Dimensions

  • Overall Length
    610 mm
  • Overall Width  
    100 mm
  • Pitch
    10 mm
  • Pitch Length
    610 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    61
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)