Motion
100T5/1100DL

MEGADYNE
100T5/1100DL

T5-DL, 5 mm Pitch, 1100 mm Pitch Length, 100 mm Width, 220 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04602988
MFR #100T5/1100DL
Price$428.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
100T5/1100DL

T5-DL, 5 mm Pitch, 1100 mm Pitch Length, 100 mm Width, 220 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04602988
MFR #100T5/1100DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$428.15/each

Specifications

Dimensions

  • Overall Length
    1100 mm
  • Overall Width  
    100 mm
  • Pitch
    5 mm
  • Pitch Length
    1100 mm

Details

  • Belt Type
    T5-DL
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    220

Overview

Mfr description
100T5/1100DL DOUBLE SIDED METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought