1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
100T5/1380
T5, 5 mm Pitch, 1380 mm Pitch Length, 100 mm Width, 276 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04602991
MFR #
100T5/1380
Your Price
$346.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 100T5/1380
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
100T5/1380
T5, 5 mm Pitch, 1380 mm Pitch Length, 100 mm Width, 276 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04602991
MFR #
100T5/1380
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$346.82
/each
(List
$348.65
)
Qty
Add to Cart
Overview
Mfr description
100T5/1380 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
1380 mm
Overall Width
100 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
276
Pitch Length
1380 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data