1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
100T5/780
T5, 5 mm Pitch, 780 mm Pitch Length, 100 mm Width, 156 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04603008
MFR #
100T5/780
List Price
$227.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 100T5/780
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
100T5/780
T5, 5 mm Pitch, 780 mm Pitch Length, 100 mm Width, 156 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04603008
MFR #
100T5/780
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$227.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
100T5/780 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
780 mm
Overall Width
100 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
156
Pitch Length
780 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought