1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
100XL125
XL, 0.2000 in Pitch, 254 mm Pitch Length, 1.2500 in Width, 50 Teeth, Chloroprene Material
MI ITEM #
04603031
MFR #
100XL125
List Price
$36.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 100XL125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
100XL125
XL, 0.2000 in Pitch, 254 mm Pitch Length, 1.2500 in Width, 50 Teeth, Chloroprene Material
MI ITEM #
04603031
MFR #
100XL125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$36.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
100XL125 TIMING BELT-XL PITCH
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
254 mm
Overall Width
1.2500 in
Material
Chloroprene
Number Of Teeth
50
Pitch Length
254 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data