Motion
1040-8M-55

MEGADYNE
1040-8M-55

RPP, 8 mm Pitch, 1040 mm Pitch Length, 55 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #04603120
MFR #1040-8M-55
Price$214.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1040-8M-55

RPP, 8 mm Pitch, 1040 mm Pitch Length, 55 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #04603120
MFR #1040-8M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.23/each

Specifications

Dimensions

  • Overall Length
    1040 mm
  • Overall Width  
    55 mm
  • Pitch
    8 mm
  • Pitch Length
    1040 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    130

Overview

Mfr description
1040-8M-55 RPP TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought