Motion
10AT5/710

MEGADYNE
10AT5/710

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 710 mm Pitch Length, 10 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603276
MFR #10AT5/710
Your Price$28.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10AT5/710

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 710 mm Pitch Length, 10 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603276
MFR #10AT5/710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.83/each(List $33.15)

Overview

Mfr description
10AT5/710 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    AT5
  • Pitch
    5 mm
  • Overall Length
    710 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    710 mm
  • UPC_NO
    746041259754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text