Motion
10AT5/975

MEGADYNE
10AT5/975

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 975 mm Pitch Length, 10 mm Width, 195 Teeth, Thermoset PU 88 ShA Material
Mi Item #04603281
MFR #10AT5/975
Price$40.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10AT5/975

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 975 mm Pitch Length, 10 mm Width, 195 Teeth, Thermoset PU 88 ShA Material
Mi Item #04603281
MFR #10AT5/975

Mfr description
10AT5/975 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.49/each

Specifications

Dimensions

  • Overall Length
    975 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    975 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    195
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041259815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)