1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
10T10/1610DL
T10-DL, 10 mm Pitch, 1610 mm Pitch Length, 10 mm Width, 161 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04603313
MFR #
10T10/1610DL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 10T10/1610DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
10T10/1610DL
T10-DL, 10 mm Pitch, 1610 mm Pitch Length, 10 mm Width, 161 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04603313
MFR #
10T10/1610DL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10T10/1610DL METRIC TIMING BELT
Specifications
Belt Type
T10-DL
Pitch
10 mm
Overall Length
1610 mm
Overall Width
10 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
161
Pitch Length
1610 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data