Motion
10T10/530

MEGADYNE
10T10/530

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 530 mm Pitch Length, 10 mm Width, 53 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603330
MFR #10T10/530
Your Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10T10/530

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 530 mm Pitch Length, 10 mm Width, 53 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603330
MFR #10T10/530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.61/each(List $23.70)

Overview

Mfr description
10T10/530 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    T10
  • Pitch
    10 mm
  • Overall Length
    530 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    530 mm
  • UPC_NO
    746041260187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text