Motion
10T5/1160

MEGADYNE
10T5/1160

T5, 5 mm Pitch, 1160 mm Pitch Length, 10 mm Width, 232 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603364
MFR #10T5/1160
Price$27.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10T5/1160

T5, 5 mm Pitch, 1160 mm Pitch Length, 10 mm Width, 232 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603364
MFR #10T5/1160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.72/each

Specifications

Dimensions

  • Overall Length
    1160 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    1160 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    232

Overview

Mfr description
10T5/1160 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought