1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
10T5/390K
T5, 5 mm Pitch, 390 mm Pitch Length, 10 mm Width, 78 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04603397
MFR #
10T5/390K
Price
$15.67
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 10T5/390K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
10T5/390K
T5, 5 mm Pitch, 390 mm Pitch Length, 10 mm Width, 78 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04603397
MFR #
10T5/390K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$15.67
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
390 mm
Overall
Width
10 mm
Pitch
5 mm
Pitch Length
390 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
78
Overview
Mfr description
10T5/390K METRIC TIMING BELT-MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought