Motion
10T5/425

MEGADYNE
10T5/425

T5, 5 mm Pitch, 425 mm Pitch Length, 10 mm Width, 85 Teeth, Thermoset PU 88 ShA Material
Mi Item #04603404
MFR #10T5/425
Price$16.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10T5/425

T5, 5 mm Pitch, 425 mm Pitch Length, 10 mm Width, 85 Teeth, Thermoset PU 88 ShA Material
Mi Item #04603404
MFR #10T5/425

Mfr description
10T5/425 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.44/each

Specifications

Dimensions

  • Overall Length
    425 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    425 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)