Motion
10T5/480

MEGADYNE
10T5/480

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 480 mm Pitch Length, 10 mm Width, 96 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603413
MFR #10T5/480
Your Price$14.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10T5/480

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 480 mm Pitch Length, 10 mm Width, 96 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603413
MFR #10T5/480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.72/each(List $16.93)

Overview

Mfr description
10T5/480 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Length
    480 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    480 mm
  • UPC_NO
    746041261030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text