Motion
10T5/675

MEGADYNE
10T5/675

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 675 mm Pitch Length, 10 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603432
MFR #10T5/675
List Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10T5/675

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 675 mm Pitch Length, 10 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04603432
MFR #10T5/675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.63/each for your price

Overview

Mfr description
10T5/675 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Length
    675 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    675 mm
  • UPC_NO
    746041261221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text