Motion
10T5/690

MEGADYNE
10T5/690

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 690 mm Pitch Length, 10 mm Width, 138 Teeth, Thermoset PU 88 ShA Material
Mi Item #04603433
MFR #10T5/690
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10T5/690

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 690 mm Pitch Length, 10 mm Width, 138 Teeth, Thermoset PU 88 ShA Material
Mi Item #04603433
MFR #10T5/690

Mfr description
10T5/690 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Overall Length
    690 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    690 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    138
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041261238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)