Motion
1100-5M-50

MEGADYNE
1100-5M-50

RPP, 5 mm Pitch, 1100 mm Pitch Length, 50 mm Width, 220 Teeth, Chloroprene Material
MI ITEM #04603496
MFR #1100-5M-50
Price$211.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1100-5M-50

RPP, 5 mm Pitch, 1100 mm Pitch Length, 50 mm Width, 220 Teeth, Chloroprene Material
MI ITEM #04603496
MFR #1100-5M-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$211.95/each

Specifications

Dimensions

  • Overall Length
    1100 mm
  • Overall Width  
    50 mm
  • Pitch
    5 mm
  • Pitch Length
    1100 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    220

Overview

Mfr description
1100-5M-50 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought