Motion
1120W31.5

MEGADYNE
1120W31.5

1120W31.5
MI ITEM #04603622
MFR #1120W31.5
List Price$230.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1120W31.5

1120W31.5
MI ITEM #04603622
MFR #1120W31.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.24/each for your price

Overview

Mfr description
1120W31.5 METRIC VSB
  • High Modulus Tensile Members - Ensures minimum stretch and excellent belt length stability.
  • Raw Edge Sidewalls - Provides maximum grip and smooth, quiet performance.
  • Oil & Heat Resistant - Delivers excellent durability in harsh environments.
  • Chloroprene Rubber Compound - Excellent resistance to wear.

Specifications

  • Top Width
  • Groove Angle
    28 °
  • Material
    Rubber
  • Pitch Length
    31.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought