Motion
1150H075

MEGADYNE
1150H075

H, 0.5000 in Pitch, 2921 mm Pitch Length, 0.7500 in Width, 230 Teeth, Chloroprene Material
Mi Item #04603685
MFR #1150H075
Price$121.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1150H075

H, 0.5000 in Pitch, 2921 mm Pitch Length, 0.7500 in Width, 230 Teeth, Chloroprene Material
Mi Item #04603685
MFR #1150H075

Mfr description
1150H075 TIMING BELT-H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.44/each

Specifications

Dimensions

  • Overall Length
    2921 mm
  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    2921 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)