1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1152-8M-85
RPP, 8 mm Pitch, 1152 mm Pitch Length, 85 mm Width, 144 Teeth, Chloroprene Material
MI ITEM #
04603716
MFR #
1152-8M-85
Your Price
$291.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1152-8M-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1152-8M-85
RPP, 8 mm Pitch, 1152 mm Pitch Length, 85 mm Width, 144 Teeth, Chloroprene Material
MI ITEM #
04603716
MFR #
1152-8M-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$291.24
/each
(List
$364.05
)
Qty
Add to Cart
Overview
Mfr description
1152-8M-85 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1152 mm
Overall Width
85 mm
Material
Chloroprene
Number Of Teeth
144
Pitch Length
1152 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data