1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
11T5/1100
T5, 5 mm Pitch, 1100 mm Pitch Length, 11 mm Width, 220 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04603811
MFR #
11T5/1100
Your Price
$32.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 11T5/1100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
11T5/1100
T5, 5 mm Pitch, 1100 mm Pitch Length, 11 mm Width, 220 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04603811
MFR #
11T5/1100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$32.07
/each
(List
$36.87
)
Qty
Add to Cart
Overview
Mfr description
11T5/1100 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
1100 mm
Overall Width
11 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
220
Pitch Length
1100 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data