1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1200-8M-150
RPP, 8 mm Pitch, 1200 mm Pitch Length, 150 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #
04603871
MFR #
1200-8M-150
List Price
$651.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1200-8M-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1200-8M-150
RPP, 8 mm Pitch, 1200 mm Pitch Length, 150 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #
04603871
MFR #
1200-8M-150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$651.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1200-8M-150 RPP TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1200 mm
Overall Width
150 mm
Material
Chloroprene
Number Of Teeth
150
Pitch Length
1200 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data