1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1200XXH100
XXH, 1.2500 in Pitch, 3048 mm Pitch Length, 254 mm Width, 96 Teeth, Chloroprene Material
MI ITEM #
04603911
MFR #
1200XXH100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1200XXH100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1200XXH100
XXH, 1.2500 in Pitch, 3048 mm Pitch Length, 254 mm Width, 96 Teeth, Chloroprene Material
MI ITEM #
04603911
MFR #
1200XXH100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1200XXH100 TIMING BELT
Specifications
Belt Type
XXH
Pitch
1.2500 in
Overall Length
3048 mm
Overall Width
254 mm
Material
Chloroprene
Number Of Teeth
96
Pitch Length
3048 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought