1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1248-8M-30
RPP, 8 mm Pitch, 1248 mm Pitch Length, 30 mm Width, 155 Teeth, Chloroprene Material
MI ITEM #
04604032
MFR #
1248-8M-30
Your Price
$106.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1248-8M-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1248-8M-30
RPP, 8 mm Pitch, 1248 mm Pitch Length, 30 mm Width, 155 Teeth, Chloroprene Material
MI ITEM #
04604032
MFR #
1248-8M-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$106.73
/each
(List
$133.42
)
Qty
Add to Cart
Overview
Mfr description
1248-8M-30 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1248 mm
Overall Width
30 mm
Material
Chloroprene
Number Of Teeth
155
Pitch Length
1248 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data