Motion
124L150US

MEGADYNE
124L150US

L, 0.3750 in Pitch, 12.4000 in Pitch Length, 1.5000 in Width, 33 Teeth, Chloroprene Material
Mi Item #04604049
MFR #124L150US
Price$97.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
124L150US

L, 0.3750 in Pitch, 12.4000 in Pitch Length, 1.5000 in Width, 33 Teeth, Chloroprene Material
Mi Item #04604049
MFR #124L150US

Mfr description
124L150US TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.33/each

Specifications

Dimensions

  • Overall Length
    12.4000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    12.4000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    33
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)