Motion
125T5/885

MEGADYNE
125T5/885

T5, 5 mm Pitch, 885 mm Pitch Length, 125 mm Width, 177 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04604105
MFR #125T5/885
Price$359.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
125T5/885

T5, 5 mm Pitch, 885 mm Pitch Length, 125 mm Width, 177 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04604105
MFR #125T5/885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.11/each

Specifications

Dimensions

  • Overall Length
    885 mm
  • Overall Width  
    125 mm
  • Pitch
    5 mm
  • Pitch Length
    885 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    177

Overview

Mfr description
125T5/885 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought