Motion
1280-8M-62

MEGADYNE
1280-8M-62

RPP, 8 mm Pitch, 1280 mm Pitch Length, 62 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #04604209
MFR #1280-8M-62
Price$223.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1280-8M-62

RPP, 8 mm Pitch, 1280 mm Pitch Length, 62 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #04604209
MFR #1280-8M-62

Mfr description
1280-8M-62 HTB TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.33/each

Specifications

Dimensions

  • Overall Length
    1280 mm
  • Overall Width  
    62 mm
  • Pitch
    8 mm
  • Pitch Length
    1280 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)