Motion
12AT5/720

MEGADYNE
12AT5/720

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 720 mm Pitch Length, 12 mm Width, 144 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04604263
MFR #12AT5/720
Your Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
12AT5/720

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 720 mm Pitch Length, 12 mm Width, 144 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04604263
MFR #12AT5/720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.85/each(List $40.08)

Overview

Mfr description
12AT5/720 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    AT5
  • Pitch
    5 mm
  • Overall Length
    720 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    720 mm
  • UPC_NO
    746041262990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text