1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
130XL020US
XL, 0.2000 in Pitch, 13.0000 in Pitch Length, 0.2000 in Width, 65 Teeth, Chloroprene Material
MI ITEM #
04604443
MFR #
130XL020US
List Price
$12.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 130XL020US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
130XL020US
XL, 0.2000 in Pitch, 13.0000 in Pitch Length, 0.2000 in Width, 65 Teeth, Chloroprene Material
MI ITEM #
04604443
MFR #
130XL020US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
130XL020US TIMING BELT-MEGAPOWER
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
13.0000 in
Overall Width
0.2000 in
Material
Chloroprene
Number Of Teeth
65
Pitch Length
13.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data