Motion
130XL028

MEGADYNE
130XL028

XL, 0.2000 in Pitch, 13.0000 in Pitch Length, 0.2813 in Width, 65 Teeth, Chloroprene Material
Mi Item #04604444
MFR #130XL028
Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
130XL028

XL, 0.2000 in Pitch, 13.0000 in Pitch Length, 0.2813 in Width, 65 Teeth, Chloroprene Material
Mi Item #04604444
MFR #130XL028

Mfr description
130XL028 TIMING BELT-XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.32/each

Specifications

Dimensions

  • Overall Length
    13.0000 in
  • Overall Width  
    0.2813 in
  • Pitch
    0.2000 in
  • Pitch Length
    13.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)