Motion
1360-8M-85

MEGADYNE
1360-8M-85

RPP, 8 mm Pitch, 1360 mm Pitch Length, 85 mm Width, 170 Teeth, Chloroprene Material
Mi Item #04604526
MFR #1360-8M-85
Price$345.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1360-8M-85

RPP, 8 mm Pitch, 1360 mm Pitch Length, 85 mm Width, 170 Teeth, Chloroprene Material
Mi Item #04604526
MFR #1360-8M-85

Mfr description
1360-8M-85 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.01/each

Specifications

Dimensions

  • Overall Length
    1360 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    1360 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)