Motion
136XL050

MEGADYNE
136XL050

XL, 0.2000 in Pitch, 13.6000 in Pitch Length, 0.5000 in Width, 68 Teeth, Chloroprene Material
MI ITEM #04604535
MFR #136XL050
Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
136XL050

XL, 0.2000 in Pitch, 13.6000 in Pitch Length, 0.5000 in Width, 68 Teeth, Chloroprene Material
MI ITEM #04604535
MFR #136XL050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.48/each

Specifications

Dimensions

  • Overall Length
    13.6000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.2000 in
  • Pitch Length
    13.6000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    68

Overview

Mfr description
136XL050 TIMING BELT-XL PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought