Motion
13T10/690

MEGADYNE
13T10/690

T10, 10 mm Pitch, 690 mm Pitch Length, 13 mm Width, 69 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04604559
MFR #13T10/690
Price$38.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
13T10/690

T10, 10 mm Pitch, 690 mm Pitch Length, 13 mm Width, 69 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04604559
MFR #13T10/690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.52/each

Specifications

Dimensions

  • Overall Length
    690 mm
  • Overall Width  
    13 mm
  • Pitch
    10 mm
  • Pitch Length
    690 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    69

Overview

Mfr description
13T10/690 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought