Motion
1400-14M-400

MEGADYNE
1400-14M-400

14M, 14 mm Pitch, 1400 mm Pitch Length, 400 mm Width, 100 Teeth, Chloroprene Material
Mi Item #04604626
MFR #1400-14M-400
Price$4,364.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1400-14M-400

14M, 14 mm Pitch, 1400 mm Pitch Length, 400 mm Width, 100 Teeth, Chloroprene Material
Mi Item #04604626
MFR #1400-14M-400

Mfr description
1400-14M-400 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,364.74/each

Specifications

Dimensions

  • Overall Length
    1400 mm
  • Overall Width  
    400 mm
  • Pitch
    14 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)