Motion
1400-8M-40

MEGADYNE
1400-8M-40

RPP, 8 mm Pitch, 1400 mm Pitch Length, 40 mm Width, 175 Teeth, Chloroprene Material
MI ITEM #04604647
MFR #1400-8M-40
Price$202.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1400-8M-40

RPP, 8 mm Pitch, 1400 mm Pitch Length, 40 mm Width, 175 Teeth, Chloroprene Material
MI ITEM #04604647
MFR #1400-8M-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.06/each

Specifications

Dimensions

  • Overall Length
    1400 mm
  • Overall Width  
    40 mm
  • Pitch
    8 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    175

Overview

Mfr description
1400-8M-40 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought