Motion
1400H450

MEGADYNE
1400H450

H, 0.5000 in Pitch, 3556 mm Pitch Length, 4.5000 in Width, 280 Teeth, Chloroprene Material
MI ITEM #04604668
MFR #1400H450
Price$858.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1400H450

H, 0.5000 in Pitch, 3556 mm Pitch Length, 4.5000 in Width, 280 Teeth, Chloroprene Material
MI ITEM #04604668
MFR #1400H450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$858.64/each

Specifications

Dimensions

  • Overall Length
    3556 mm
  • Overall Width  
    4.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    3556 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    280

Overview

Mfr description
1400H450 TIMING BELT-H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought