Motion
1400-RPP14

MEGADYNE
1400-RPP14

RPP, 14 mm Pitch, 1400 mm Pitch Length, 100 Teeth, Chloroprene Material
MI ITEM #04604678
MFR #1400-RPP14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1400-RPP14

RPP, 14 mm Pitch, 1400 mm Pitch Length, 100 Teeth, Chloroprene Material
MI ITEM #04604678
MFR #1400-RPP14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1400-RPP14 RPP TIMING BELT

Specifications

  • Belt Type
    RPP
  • Pitch
    14 mm
  • Overall Length
    1400 mm
  • Material
    Chloroprene
  • Number Of Teeth
  • Pitch Length
    1400 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought