1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1400XXH950
XXH, 1.2500 in Pitch, 3556 mm Pitch Length, 2413 mm Width, 112 Teeth, Chloroprene Material
MI ITEM #
04604696
MFR #
1400XXH950
List Price
$3,875.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1400XXH950
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1400XXH950
XXH, 1.2500 in Pitch, 3556 mm Pitch Length, 2413 mm Width, 112 Teeth, Chloroprene Material
MI ITEM #
04604696
MFR #
1400XXH950
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,875.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1400XXH950 TIMING BELT
Specifications
Belt Type
XXH
Pitch
1.2500 in
Overall Length
3556 mm
Overall Width
2413 mm
Material
Chloroprene
Number Of Teeth
112
Pitch Length
3556 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data