Motion
14AT10/1050

MEGADYNE
14AT10/1050

AT10, 10 mm Pitch, 1050 mm Pitch Length, 14 mm Width, 105 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04604850
MFR #14AT10/1050
Price$76.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
14AT10/1050

AT10, 10 mm Pitch, 1050 mm Pitch Length, 14 mm Width, 105 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04604850
MFR #14AT10/1050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.76/each

Specifications

Dimensions

  • Overall Length
    1050 mm
  • Overall Width  
    14 mm
  • Pitch
    10 mm
  • Pitch Length
    1050 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    105

Overview

Mfr description
14AT10/1050 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought