Motion
14AT5/390

MEGADYNE
14AT5/390

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 390 mm Pitch Length, 14 mm Width, 78 Teeth, Thermoset PU 88 ShA Material
Mi Item #04604861
MFR #14AT5/390
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
14AT5/390

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 390 mm Pitch Length, 14 mm Width, 78 Teeth, Thermoset PU 88 ShA Material
Mi Item #04604861
MFR #14AT5/390

Mfr description
14AT5/390 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.33/each

Specifications

Dimensions

  • Overall Length
    390 mm
  • Overall Width  
    14 mm
  • Pitch
    5 mm
  • Pitch Length
    390 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    78
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041265373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)