Motion
14T10/1610

MEGADYNE
14T10/1610

T10, 10 mm Pitch, 1610 mm Pitch Length, 14 mm Width, 161 Teeth, Thermoset PU 88 ShA Material
Mi Item #04604886
MFR #14T10/1610
Price$69.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
14T10/1610

T10, 10 mm Pitch, 1610 mm Pitch Length, 14 mm Width, 161 Teeth, Thermoset PU 88 ShA Material
Mi Item #04604886
MFR #14T10/1610

Mfr description
14T10/1610 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.86/each

Specifications

Dimensions

  • Overall Length
    1610 mm
  • Overall Width  
    14 mm
  • Pitch
    10 mm
  • Pitch Length
    1610 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)