1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
14T10/840DL
T10-DL, 10 mm Pitch, 840 mm Pitch Length, 14 mm Width, 84 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04604920
MFR #
14T10/840DL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 14T10/840DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
14T10/840DL
T10-DL, 10 mm Pitch, 840 mm Pitch Length, 14 mm Width, 84 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04604920
MFR #
14T10/840DL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
840 mm
Overall
Width
14 mm
Pitch
10 mm
Pitch Length
840 mm
Details
Belt Type
T10-DL
Material
Thermoset PU 88 ShA
Number Of
Teeth
84
Overview
Mfr description
14T10/840DL METRIC TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought