1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
14T5/575K
T5, 5 mm Pitch, 575 mm Pitch Length, 14 mm Width, 115 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04604969
MFR #
14T5/575K
Price
$30.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 14T5/575K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
14T5/575K
T5, 5 mm Pitch, 575 mm Pitch Length, 14 mm Width, 115 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04604969
MFR #
14T5/575K
Mfr description
14T5/575K METRIC TIMING BELT-MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.35
/each
Add to Cart
Specifications
Dimensions
Overall Length
575 mm
Overall
Width
14 mm
Pitch
5 mm
Pitch Length
575 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items