Motion
150AT5/375

MEGADYNE
150AT5/375

AT5, 5 mm Pitch, 375 mm Pitch Length, 150 mm Width, 75 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605019
MFR #150AT5/375
Price$339.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
150AT5/375

AT5, 5 mm Pitch, 375 mm Pitch Length, 150 mm Width, 75 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605019
MFR #150AT5/375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$339.55/each

Specifications

Dimensions

  • Overall Length
    375 mm
  • Overall Width  
    150 mm
  • Pitch
    5 mm
  • Pitch Length
    375 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    75

Overview

Mfr description
150AT5/375 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought